Beli pompa submersible franklin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Franklin Elektric Pump Submersible (Pompa Celup)
    Mulai

    Rp3.599.900

    Franklin Elektric Pump Submersible (Pompa Celup)
    Deskripsi:
    Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industri
    atribut:
    • Pipe Diameter (inch): 4
  2. CNP Pump Submersible Deep Well Multistage with Franklin Motor 3 Phase (Pompa Celup)
    Mulai

    Rp14.999.900

    CNP Pump Submersible Deep Well Multistage with Franklin Motor 3 Phase (Pompa Celup)
    Deskripsi:
    Vertical multistage pump with water-filled or oiled-filled NEMA standard submersible motor for 4",6", 8" deep well. Non-return valve with each pump. Impeller & diffuser made of stamping & welding 304 stainless steel.
  3. CNP Pump Submersible Deep Well Multistage Franklin Motor 3 Phase with DOL (Pompa Celup)
    Mulai

    Rp62.999.900

    CNP Pump Submersible Deep Well Multistage Franklin Motor 3 Phase with DOL (Pompa Celup)
    Deskripsi:
    Vertical multistage pump with water-filled or oiled-filled NEMA standard submersible motor for 4",6", 8" deep well. Non-return valve with each pump. Impeller & diffuser made of stamping & welding 304 stainless steel.
  4. Kameda Denki CBS Insulator
    Mulai

    Rp60.900

    Kameda Denki CBS Insulator
    atribut:
    • Specification: For high pressure
    • Body Material: Polypropylene (black)
    • Adapter Material: Elastomer
    • Mounting screws: M6
    • RoHS Directive (10 substances): Correspondence
  5. S-Free EP Rubber Insulated Wire for Wiring Inside High Voltage Equipment
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.899.900

    S-Free EP Rubber Insulated Wire for Wiring Inside High Voltage Equipment
    atribut:
    • Allowable Temperature (°C): 80
    • Purpose: High-voltage wiring in a cubicle-type power receiving facility with a nominal voltage of 6.6 kV
    • RoHS Directive (10 substances): Correspondence
  6. FRANKLIN ELECTRIC Sump and Sewage Pump Control Panel (Kotak Kendali Pompa)
    Mulai

    Rp7.099.900

    FRANKLIN ELECTRIC Sump and Sewage Pump Control Panel (Kotak Kendali Pompa)
    Deskripsi:
    Sump and sewage pump control panels are wall-mounted boxes with relays, switches, and breakers for controlling the start and stop cycling of sump and sewage pumps and attached alarms. These sump pump control panels use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels that control one pump use two control switches with magnetic contacts to turn the pump on and off. Panels that control two pumps operate by alternately controlling the two pumps to help extend pump life and provide backup if one pump fails.
    atribut:
    • UNSPSC: 31160000
    • Country of Origin: Varies (subject to change)
    • Switch Actuation: No Switch Included
    • Compatible Pump Type: Submersible Non-Clog Pumps
    • Motor/Pump HP (HP): 3
  7. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp17.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  8. FRANKLIN ELECTRIC Submersible Deep-Well Pump and Motor Control Panel (Kotak Kontrol Pompa Celup Sumur Dalam)
    Mulai

    Rp2.599.900

    FRANKLIN ELECTRIC Submersible Deep-Well Pump and Motor Control Panel (Kotak Kontrol Pompa Celup Sumur Dalam)
    Deskripsi:
    These submersible deep-well pump and motor control panels are wall-mounted panels with relays, switches, and breakers for controlling the start and stop cycling of submersible deep-well pumps and attached alarms. They use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels are recommended for water systems that utilize a pressure switch and safety relief valve. Capacitor-start, induction-run (CSIR) control panels are quick-disconnect relay-type panels with a start capacitor, but no run capacitor. Capacitor-start, capacitor-run (CSCR) control panels have both a start capacitor and a run capacitor for greater electrical efficiency and long pump life. Deluxe CSCR models come with a magnetic contactor.
    atribut:
    • UNSPSC: 40151701
    • Compatible Pump Type: Submersible Deep-Well
    • Enclosure Type: 3R
    • Location: Indoor/Outdoor
    • Number of Pumps Controlled: 1
    • Phase - Pumps: 1
    • Switch Actuation: No Switch Included
  9. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp1.799.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
    atribut:
    • Power (V): 220 (50Hz)
    • Submerged Limit (m): 5
  10. Grundfos Pump Submersible (Pompa Celup)
    Mulai

    Rp20.999.900

    Grundfos Pump Submersible (Pompa Celup)
    atribut:
    • Pump Outlet: 1.25
    • Motor Diameter (inch): 4
  11. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp3.199.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat kering
    atribut:
    • Phase (v): 220
    • Cable Diameter (mm²): 0.75
    • Cable Type: H05RN-F
    • Capacity (L/minute): 20|35|45
    • Electrical Voltage (V): 220-240
    • Suction Pipe (inch): 1
  12. HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp4.799.900

    HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Number of Pole: 2P
  13. Grundfos Pump Submersible Deep Well (Pompa Celup)
    Mulai

    Rp58.999.900

    Grundfos Pump Submersible Deep Well (Pompa Celup)
    atribut:
    • UNSPSC: 40151511
    • Country of Origin: Mexico (subject to change)
  14. FIRMAN Pump Submersible Plastic (Pompa Celup)
    Mulai

    Rp1.999.900

    FIRMAN Pump Submersible Plastic (Pompa Celup)
    Deskripsi:
    Pompa submersible adalah jenis pompa yang didesain dengan teknologi canggih yaitu arah porosnya vertical, mengandalkan gaya dorong, mampu di tempatkan di dasar air dan anti korosi.
    atribut:
    • Flow Capacity (m³/hour): 2.5
    • Material: Plastic
    • Outlet Size (inch): 1
    • Phase: 1 Phase
    • Voltage (V): 220-240
Daftar Harga pompa submersible franklin Terbaru October 2026
Franklin Elektric Pump Submersible (Pompa Celup)Rp3.599.900
CNP Pump Submersible Deep Well Multistage with Franklin Motor 3 Phase (Pompa Celup)Rp14.999.900
CNP Pump Submersible Deep Well Multistage Franklin Motor 3 Phase with DOL (Pompa Celup)Rp62.999.900
CNP Pompa Celup Sumur Dalam Multistage Franklin Motor 3 Phase (Pump Submersible)Rp49.999.900
Kameda Denki CBS InsulatorRp60.900
S-Free EP Rubber Insulated Wire for Wiring Inside High Voltage EquipmentRp9.899.900
FRANKLIN ELECTRIC Sump and Sewage Pump Control Panel (Kotak Kendali Pompa)Rp7.099.900
CNP Pump Submersible Deep Well Multistage with Franklin Motor Single Phase (Pompa Celup)Rp12.999.900
Grundfos Pump Submersible SQ Series (Pompa Celup)Rp17.999.900
CNP Pump Submersible Deep Well Multistage Franklin Motor 3 Phase (Pompa Celup)Rp14.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)